-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Washdown Motor |
---|---|
Amps | 7.0 |
Duty | CONT |
Efficiency | 85.2% |
Enclosure | TENV |
Form Factor | 1.38 |
Frame | 56C |
HP | 3/4 |
Insulation Class | F |
Lubrication | Polyrex EM |
Max. Ambient Temp. | 40 |
---|---|
Mounting | C-Face Rigid |
Packaging | PG659401.04Z |
Rotation | RECONN |
RPM | 1750 |
Service Factor | 1.0 |
Shaft Dia. | 5/8" |
Torque | 27 LB-IN |
Type | DN |
Voltage | 90 |
Height (cm) | 27.64 |
---|---|
Length (cm) | 49.53 |
Width (cm) | 26.52 |
Weight (kg) | 19.8675 |
---|---|
UPC | 691720006801 |
Please note that the item you have bought is a 115V.