-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bar Latch |
---|---|
Color | Silver |
Finish | Polished |
Hardware | Included |
Height | 2.75" |
Latch Type | Slide Bar |
---|---|
Length | 3 15/16" |
Material | 304 Stainless Steel |
Number of Mounting Holes | 4 |
Width | 27/32" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 7.62 |
HS Code | 8302416080 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.1395 |
Please note that the item you have bought is a 115V.