-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lift-Off Hinge |
---|---|
Color | Natural |
Corners | Square |
Door Leaf Length | 2 15/16" |
Door Leaf Width | 1 25/32" |
Finish | Satin |
Frame Leaf Length | 2 15/16" |
Frame Leaf Width | 1 25/32" |
Hardware | Included |
Height | 5 63/64" |
Holes | Without |
Holes per Leaf | 0 |
---|---|
Leaf Thickness | 5/32" |
Left/Right Hand | Left |
Load Capacity | 99 lb. |
Material | Stainless Steel |
Mounting | Weld-On |
Pin Dia. | 51/64" |
Pin Material | Stainless Steel |
Pin Type | Nonremovable |
Range of Motion | 360 Degrees |
Width | 4 21/64" |
Height (cm) | 1.78 |
---|---|
Length (cm) | 16 |
Width (cm) | 6.35 |
HS Code | 8302106090 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.5625 |
Please note that the item you have bought is a 115V.