-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Offset Pull Handle |
---|---|
Color | Natural |
Finish | Satin |
Grip Dia. | 1/2" |
Grip Height | 1-31/32" |
Grip Length | 4-35/64" |
Grip Thickness | 1/2" |
Hardware | Included |
Load Rated (Y/N) | N |
Material | 304 Stainless Steel |
---|---|
Mounting Hole Center to Center | 5.031" |
Mounting Type | Threaded Holes |
Overall Length | 5 33/64" |
Overall Width | 1 31/32" |
Projection | 1-31/32" |
Screw Size | M5 x 30 |
Thread Depth | 25/64" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 10.16 |
HS Code | 8302423065 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.225 |
Please note that the item you have bought is a 115V.