-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lift-Off Hinge |
---|---|
Color | Natural |
Corners | Square |
Door Leaf Length | 2 61/64" |
Door Leaf Width | 1 27/64" |
Finish | Polished |
Frame Leaf Length | 2 61/64" |
Frame Leaf Width | 1 27/64" |
Hardware | Included |
Height | 2 61/64" |
Holes | With |
Holes per Leaf | 3 |
---|---|
Leaf Thickness | 5/64" |
Left/Right Hand | Right |
Material | Stainless Steel |
Mounting | Full Surface |
Pin Dia. | 11/32" |
Pin Material | Stainless Steel |
Pin Type | Nonremovable |
Range of Motion | 180 Degrees |
Width | 1.5" |
Height (cm) | 1.02 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 2.54 |
HS Code | 8302106090 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.0675 |
Please note that the item you have bought is a 115V.