-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Torque Hinge |
---|---|
Color | Natural |
Corners | Rounded |
Door Leaf Length | 21/32" |
Door Leaf Width | 1.031" |
Finish | Plain |
Frame Leaf Length | 23/32" |
Frame Leaf Width | 1.031" |
Hardware | Not Included |
Height | 47/64" |
---|---|
Holes per Leaf | 2 |
Leaf Thickness | 0.087" |
Load Capacity | 26.5 lb. |
Material | 303/430 Stainless Steel and Steel |
Pin Type | Nonremovable |
Range of Motion | 279 Degrees |
Width | 2.593 |
Height (cm) | 2.54 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 2.54 |
HS Code | 8302106060 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.0225 |
Please note that the item you have bought is a 115V.