-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Torque Hinge |
---|---|
Color | Natural |
Corners | Square |
Door Leaf Length | 1 15/16" |
Door Leaf Width | 1 39/64" |
Finish | Polished |
Frame Leaf Length | 2.125" |
Frame Leaf Width | 1 39/64" |
Hardware | Not Included |
Height | 2.125" |
---|---|
Holes per Leaf | 3 |
Leaf Thickness | 0.087" |
Load Capacity | 21.7 lb. |
Material | 303/304 Stainless Steel and Steel |
Pin Type | Nonremovable |
Range of Motion | 180 Degrees |
Width | 1 47/64" |
Height (cm) | 1.78 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 5.08 |
HS Code | 8302423065 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.0495 |
Please note that the item you have bought is a 115V.