-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lift-Off Hinge |
---|---|
Color | Natural |
Corners | Round |
Door Leaf Length | 45/64" |
Door Leaf Width | 1.031" |
Finish | Polished |
Frame Leaf Length | 45/64" |
Frame Leaf Width | 1.375" |
Hardware | Included |
Height | 1 29/64" |
Holes | With |
Holes per Leaf | 1 |
---|---|
Leaf Thickness | 1.375" |
Left/Right Hand | Right |
Load Capacity | 4.4 lb. |
Material | Stainless Steel |
Mounting | Half Surface |
Pin Dia. | 13/64" |
Pin Material | Stainless Steel |
Pin Type | Nonremovable |
Range of Motion | 270 Degrees |
Width | 1 17/64" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 7.62 |
HS Code | 8302106060 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.027 |
Please note that the item you have bought is a 115V.