LAMP ESR-DC4513-20 Side Drawer Slide, Front, Soft Close, Extension Type

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£68.54 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: ESR-DC4513-20

  • Item: CD3FWE

  • Cross Ref: 425Z11

Product Specifications:

ItemDrawer Slide
ColorSilver
Closed Length19-11/16"
Closure TypeSoft Close
Detent TypeHold-In
Disconnect MethodFront
Extension TypeFull
FinishUnfinished
HardwareNot Included
Height1-25/32"
Load Capacity115 lb.
MaterialStainless Steel
Mounting TypeSide
Screw SizeM4 or #8
Screw TypePan Head
Side Mount Load Cap. per Pair97 lb.
Travel Length20"
Width33/64"

Shipping Info:

Ship weight (kg) 1.53

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes