-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drawer Slide |
---|---|
Closed Length | 18" |
Closure Type | Conventional |
Color | Natural |
Disconnect Method | Quick |
Extension Type | Full |
Finish | Zinc-Plated |
Hardware | Not Included |
Load Capacity | 123 lb. |
---|---|
Material | Stainless Steel |
Mounting Type | Side |
Screw Size | M4 or #8 |
Screw Type | Binding, Pan or Truss Head |
Side Mount Load Cap. per Pair | 123 lb. |
Travel Length | 19-23/32" |
Width | 1/2" |
Height (cm) | 2.29 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 10.92 |
HS Code | 8302423015 |
---|---|
Country Of Origin | KR |
Weight (kg) | 1.9485 |
Please note that the item you have bought is a 115V.