-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Recessed Folding Pull Handle |
---|---|
Color | Silver |
Cutout Height | 1-1/2" |
Cutout Width | 19/32" |
Finish | Polished |
Hardware | Not Included |
Load Rated (Y/N) | N |
Material | 316 Stainless Steel |
Mounting Hole Center to Center | 1.125" |
---|---|
Mounting Type | Unthreaded Through Holes |
Overall Length | 1.5" |
Overall Width | 1.875" |
Projection | 7/64" |
Screw Size | Not Included |
Vert. Mounting Hole Ctr. to Ctr. | 1-29/64" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 3.81 |
HS Code | 8302423065 |
---|---|
Country Of Origin | PH |
Weight (kg) | 0.045 |
Please note that the item you have bought is a 115V.