-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Portable Fume Extractor |
---|---|
Air Flow | 200 |
Depth | 23 |
Height | 23 |
---|---|
Hz | 60 |
Height (cm) | 68.58 |
---|---|
Length (cm) | 43.18 |
Width (cm) | 68.58 |
Country Of Origin | US |
---|---|
Weight (kg) | 22.6805 |
Please note that the item you have bought is a 115V.