-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Microcentrifuge Tube |
---|---|
Capacity | 0.5mL |
Color | Natural |
Graduation Subdivisions | 0.1mL, 0.3mL, 0.5mL |
Length | 31.7mm |
---|---|
Material | Virgin Polypropylene |
Temp. Range | 0 to 121 Degrees C |
Height (cm) | 5.84 |
---|---|
Length (cm) | 35.31 |
Width (cm) | 25.65 |
HS Code | 8421916000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.495 |
UPC | 190735562536 |
Please note that the item you have bought is a 115V.