LAB SAFETY SUPPLY 229754 Syringe Filter Nylon 0.45um 13mm Pk75

Model: 229754
Item: AA3JAR
Cross Ref: 11L860
In Stock

£77.55

Payment Methods

Product Specifications:

Item Syringe Filter
Filter Material Nylon
Housing Material Polypropylene
Inlet Connection Male Luer-Lok(TM)
Membrane Dia. 13 micron m
Outlet Connection Tapered 4mm O.D.
Pore Size 0.45 micron m

Shipping Info:

Ship weight (kg) 0.29
Ship height (cm) 17.78
Ship length (cm) 20.32
Ship width (cm) 15.88
HS code 8421210000
Country of Origin CN