-
Change Country
-
English
- Sign in
- Source Now
Blade length: 14"
Engine: Honda GX160
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Power Concrete Trowel |
---|---|
Blade Length | 14" |
Blade Type | Steel, Adjustable Pitch |
Blade Width | 6" |
Engine | Honda GX160 |
---|---|
Ring Dia. | 36" |
RPM | 70 to 140 |
Height (cm) | 86.36 |
---|---|
Length (cm) | 99.06 |
Width (cm) | 99.06 |
HS Code | 8479100040 |
---|---|
Country Of Origin | US |
Weight (kg) | 107.95 |
kushlan-products-kpt36.pdf
Please note that the item you have bought is a 115V.