KUSHLAN PRODUCTS KPRO 600DD Wheelbarrow Cement Mixer, 6 Cubic Feet, 3/4 Hp

In Stock
£384.75 (ex. VAT)

Get it by Fri, Dec 4

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via BACS

Part number

£384.75 /unit
Qty:
£ 384.75

Product Specifications:

ItemWheelbarrow Mixer
Amps8 Amps
Blade TypeSteel
Drum MaterialPolyethylene Drum
FrameHeavy Duty Gear Box
HP3/4 HP
Motor120V
Number of Blades3
RPM28 RPM
Size6 cu. ft.
Wheel Size10"
WheelsFlat Free

Product Details:

  • Kushlan Products KPRO 600DD is a Direct-Drive Series wheelbarrow cement mixer comprising a 6-cu-ft polyethylene drum that is resistant to dents / cracks / rust and can hold up to 300 lb of pre-mixed concrete.
  • It features three steel blades capable of mixing concrete and mortar, and a heavy-duty gearbox with a drain plug to change oil.
  • The powerful 3/4 hp capacitor-start motor of this mixer consumes less than 8 A current, while still providing high-torque operation with rotational speeds up to 28 rpm.
  • This UL-listed cement mixer has an easy, one-bolt assembly with solid, flat-resistant tires for easy portability.

Shipping Info:

Ship weight (kg) 136.08
Ship height (cm)76.2
Ship length (cm)91.44
Ship width (cm)91.44
Country of OriginUS

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

KUSHLAN PRODUCTS KPRO 600DD Wheelbarrow Cement Mixer, 6 Cubic Feet, 3/4 Hp

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes