KUSHLAN PRODUCTS KPRO 350DD Wheelbarrow Cement Mixer, 3.5 Cubic Feet, 1/2 Hp

In Stock
£323.67 (ex. VAT)

Get it by Wed, Dec 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via BACS

Part number

£323.67 /unit
Qty:
£ 323.67

Product Specifications:

ItemWheelbarrow Mixer
Amps6 Amps
Blade TypeSteel
Drum MaterialPolyethylene Drum
FrameHeavy Duty Gear Box
HP1/2 HP
Motor120V
Number of Blades2
RPM28 RPM
Size3.5 cu. Ft.
Wheel Size10"
WheelsFlat Free

Product Details:

  • Kushlan Products KPRO 350DD is a UL and CSA certified direct-drive wheelbarrow cement mixer that runs on a 1/2 hp capacitor start, brushless motor (120V) with an input current rating of 6 Amp.
  • Its 5/16 gauge drum has 3.5 cu ft capacity and is capable of holding up to 180 lb of premix concrete. This polyethylene drum is supported by a heavy-gauge steel frame and polyurethane flat free tires of 10 inch diameter.
  • This cement mixer from Kushlan has two steel blades with mortar / concrete configuration in the drum and mixes ingredients at a fixed speed of 28 rpm. 
  • It also comes equipped with a heavy-duty gear box with a drain plug to change oil and, hence, extend the service life of the mixer.

Shipping Info:

Ship weight (kg) 81.64
Ship height (cm)76.2
Ship length (cm)91.44
Ship width (cm)91.44
Country of OriginUS

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

KUSHLAN PRODUCTS KPRO 350DD Wheelbarrow Cement Mixer, 3.5 Cubic Feet, 1/2 Hp

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes