KUSHLAN PRODUCTS KPRC160 Vibratory Reversible Plate Compactor

In Stock
£4783.92 (ex. VAT)

Get it by Wed, Dec 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via BACS
£4783.92 /unit
Qty:
£ 4783.92

Product Specifications:

ItemPlate Compactor
EngineHonda GX270 9 HP
Force2500 Centrifugal Pounds
Length48
Max. Speed432mm/sec
Plate Size14 5/8 x 28 1/2
RPM3600
Width21

Product Details:

  • Vibration (4300 VPM)

Shipping Info:

Ship weight (kg) 172.36
Ship height (cm)111.76
Ship length (cm)91.44
Ship width (cm)92.2
HS code8429400020
Country of OriginCN
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

KUSHLAN PRODUCTS KPRC160 Vibratory Reversible Plate Compactor

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes