KUSHLAN PRODUCTS 600DD Wheelbarrow Cement Mixer, 6 Cubic Feet,115V, 3/4 Hp

In Stock
£542.17 (ex. VAT)

Get it by Wed, Dec 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via BACS

Part number

£542.17 /unit
Qty:
£ 542.17

Product Specifications:

ItemWheelbarrow Mixer
Axle TypeRigid
Drum Dia.28"
Drum MaterialPolyethylene
FrameHeavy Gauge Steel
HandlesTelescoping
HP3/4
Locking SystemPin
Motor115V Direct Drive
Net Weight107 lb.
Overall Height46"
Overall Length50"
Overall Width29"
Size6 cu. ft.
Wheel Diameter14"
Wheel Width3"
WheelsFlat Free Rubber

Product Details:

  • Kushlan 600DD wheelbarrow cement mixer is designed for preparing a homogenous mixture of water, aggregates (such as gravel or sand) and cement.
  • This CE and CSA-approved Kushlan cement mixer features a dent- and crack-resistant polyethylene drum, steel frame and blades, telescoping steel handles and a 3/4 hp capacitor-start brushless 120 volt motor.
  • The drum has the maximum rotational speed of 28 rpm and can hold up to 200 lb of premix concrete.
  • It features polyurethane flat free tires for easy transportation and is available in 28 inches drum diameter.

Shipping Info:

Ship weight (kg) 63.96
Ship height (cm)70.36
Ship length (cm)81.79
Ship width (cm)75.69
HS code8474310000

Related Products

Accessories

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

KUSHLAN PRODUCTS 600DD Wheelbarrow Cement Mixer, 6 Cubic Feet,115V, 3/4 Hp

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes