-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Movable Pedestal Food Grade Mixer |
---|---|
Axle Type | Rigid |
Drum Dia. | 20" |
Drum Height | 30" |
Drum Material | Stainless Steel |
Frame | Steel |
Handle | Removable |
HP | 3/4 hp |
Motor | 220V |
Number of Blades | 3 |
---|---|
Opening | 18" |
Overall Height | 63" |
Overall Length | 57" |
Overall Width | 27" |
Size | 5.5 cu. ft. |
Wheel Diameter | 10" |
Wheel Width | 2.25" |
Wheels | Flat Free |
Kushlan Products 550SS multi-purpose food grade drum mixer is ideal for mixing foodstuffs such as tea, coffee, nuts, grains, flour or other non-sticky ingredients.
Height (cm) | 88.9 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 121.92 |
Country Of Origin | USA |
---|---|
Weight (kg) | 90 |
Please note that the item you have bought is a 115V.