-
Change Country
-
English
- Sign in
- Source Now
Size: 4-1/2 cu. ft.
Motor: 120V, Direct Drive ODP
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Movable Pedestal Food Grade Mixer |
---|---|
Axle Type | Rigid |
Drum Dia. | 22" |
Drum Height | 30" |
Drum Material | Polyethylene |
Frame | Steel Tubing |
Handle | Removable |
HP | 3/4 hp |
Motor | 220V |
Opening | 18" |
---|---|
Overall Height | 62" |
Overall Length | 57" |
Overall Width | 36" |
Size | 4-1/2 cu. ft. |
Wheel Diameter | 10" |
Wheel Width | 2 1/4" |
Wheels | Flat Free |
Kushlan 450DD-220 food grade mixer is ideal for light load applications and mixing foodstuffs, such as tea, coffee, nuts, grains, flour or other non-sticky ingredients.
Height (cm) | 88.9 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 101.6 |
Country Of Origin | US |
---|---|
Weight (kg) | 49.5 |
Kushlan polyethylene drum is capable of resisting dents, cracks and rust.
The purpose of the removable handle is to allow the dumping of the food mix from the front.
This mixer employs a brushless electric motor with a gearbox assembly.
Please note that the item you have bought is a 115V.