-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Movable Pedestal Food Grade Mixer |
---|---|
Axle Type | Rigid |
Drum Dia. | 22" |
Drum Gauge | 5/16" |
Drum Material | Polyethylene |
Drum Rotations | 28 RPM |
Frame | Steel Tubing |
Handles | Removable |
HP | 3/4 |
Motor | 120V, Direct Drive ODP |
---|---|
Net Weight | 110 lbs. |
Overall Height | 62" |
Overall Length | 57" |
Overall Width | 36" |
Size | 4-1/2 cu. ft. |
Wheel Diameter | 10" |
Wheel Width | 2.25" |
Wheels | Flat Free |
Kushlan Products 450DD movable pedestal food-grade mixer is used to blend, mix and homogenise ingredients in a hygienic and controlled environment. Its food-grade construction ensures compliance with stringent sanitation standards, making it ideal for preparing food products, including dough, sauces and confectionery. This food grade cement mixer is used in the food processing, pharmaceuticals and cosmetics industries.
Height (cm) | 88.9 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 121.92 |
HS Code | 8474310000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 90 |
kushlan-products-450dd.pdf
This mixer employs a brushless electric motor with gearbox assembly.
The purpose of the removable handle is to allow the dumping of food mix from the front.
The 1/4-inch-thick Kushlan polyethylene drum is capable of resisting dents, cracks and rust.
Please note that the item you have bought is a 115V.