-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cement Mixer Drum Lid |
---|---|
Overall Height | 6ft. |
Overall Length | 17ft. |
---|---|
Overall Width | 17ft. |
Height (cm) | 11.18 |
---|---|
Length (cm) | 51.31 |
Width (cm) | 51.56 |
HS Code | 3923500000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 1.22 |
UPC | 604804002170 |
Please note that the item you have bought is a 115V.