-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cement Mixer Drum |
---|---|
Overall Height | 28ft. |
Overall Length | 22ft. |
---|---|
Overall Width | 28ft. |
Height (cm) | 60.96 |
---|---|
Length (cm) | 81.28 |
Width (cm) | 60.96 |
HS Code | 3923900016 |
Country Of Origin | CN |
---|---|
Weight (kg) | 9.09 |
UPC | 604804002187 |
Please note that the item you have bought is a 115V.