KUSHLAN PRODUCTS 350W Wheelbarrow Cement Mixer, 3.5 Cubic Feet, 120 V, 3/4 HP

In Stock
£468.73 (ex. VAT)

Get it by Fri, Dec 4

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via BACS

Part number

£468.73 /unit
Qty:
£ 468.73

Product Specifications:

ItemWheelbarrow Mixer
Axle TypeRigid
Drum Dia.22"
Drum MaterialPolyethylene
FrameSteel Tubing
HandlesRemovable
HP3/4
Motor120V, ODP
Net Weight134 lbs.
Overall Height40"
Overall Length50"
Overall Width24"
Size3-1/2 cu. ft.
Wheel Diameter13.25"
Wheel Width3"
WheelsFlat Free

Product Details:

  • The 350W wheelbarrow cement mixer by Kushlan Products features a 120V ODP motor that prevents overheating and a polyethylene drum to prevent the cement from sticking to the walls.
  • This 3.5 cubic feet Kushlan cement mixer has a drum diameter of 22 inches and rotational speed of up to 21 rpm.
  • The flat free wheels and rigid axle of this mixer allow better control and the removable handles offer easy and compact storage.
  • Kushlan also manufactures a 6 cubic feet variant of this mixer, KPRO 600DD, as well as pedestal cement mixers like 350MP that feature a 115V direct drive motor and telescoping handles for convenient and quick operation.
How much concrete mixture can Kushlan 350W cement mixer handle This Kushlan cement mixer can handle mixing material up to 43 kg.
Can the drum of Kushlan 350W cement mixer withstand job-site abuse Kushlan cement mixer's durable polyethylene drum can resist cracking, denting and rusting.
Does Kushlan 350W cement mixer require proprietary lubrication material Any EP type grease can be used for greasing the mixer's parts.
Is it possible for the user to service Kushlan 350W cement mixer by themselves This Kushlan mixer can be completely disassembled by the user themselves since no special tools are required for its service.

Shipping Info:

Ship weight (kg) 60.78
Ship height (cm)121.41
Ship length (cm)86.87
Ship width (cm)62.23
HS code8474310000
Country of OriginCN

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

KUSHLAN PRODUCTS 350W Wheelbarrow Cement Mixer, 3.5 Cubic Feet, 120 V, 3/4 HP

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes