KUSHLAN PRODUCTS 350MP Pedestal Cement Mixer, 3.5 Cubic Feet, 115 V, 3/4 HP

In Stock
£757.81 (ex. VAT)

Get it by Wed, Dec 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via BACS

Part number

£757.81 /unit
Qty:
£ 757.81

Product Specifications:

ItemPedestal Mixer
Axle TypeRigid
Drum Dia.22"
Drum MaterialPolyethylene
FrameHeavy Gauge Steel Tubing
HandlesTelescoping
HP3/4
Locking SystemPin
Motor115V Direct Drive
Net Weight100 lb.
Overall Height62"
Overall Length57"
Overall Width29"
Size3-1/2 cu. ft.
Wheel Diameter14"
Wheel Width3"
WheelsFlat Free Rubber

Product Details:

  • Electric motor powered portable pedestral mixer designed to mix and transport concrete
  • High-torque, brushless electric motor offers reduced noise & electromagnetic interference and provides 28 drum rotations per minute
  • Lightweight polyethylene drum with a smooth surface for easier cleaning and maintenance
  • Frame featuring heavy gauge steel tubing for strength and polyurethane foam wheels for portability
  • Adjustable and removable handles for dumping load in any position and easier storage

Drum Gauge (5/16")
Drum Opening (17")

Shipping Info:

Ship weight (kg) 70.31
Ship height (cm)76.2
Ship length (cm)121.92
Ship width (cm)101.6
HS code8474310000

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

KUSHLAN PRODUCTS 350MP Pedestal Cement Mixer, 3.5 Cubic Feet, 115 V, 3/4 HP

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes