KUSHLAN PRODUCTS 350EPOXY Epoxy Cement Mixer, 3.5 Cubic Feet, 115V, 3/4 Hp

In Stock
£653.98 (ex. VAT)

Get it by Fri, Dec 4

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via BACS

Part number

£653.98 /unit
Qty:
£ 653.98

Product Specifications:

ItemWheelbarrow Mixer
Axle TypeRigid
Drum Dia.22"
Drum MaterialPolyethylene
FrameHeavy Gauge Steel
HandlesTelescoping
HP3/4
Locking SystemPin
Motor115V Direct Drive
Net Weight113 lb.
Overall Height44"
Overall Length47"
Overall Width25"
Size3-1/2 cu. ft.
Wheel Diameter13.25"
Wheel Width3"
WheelsFlat Free Rubber

Product Details:

  • Kushlan 350 Epoxy Direct Drive Mixer is a wheelbarrow-style mixer used for epoxy grout floor surfaces. It features a 120V 3 / 4 hp motor that can easily be converted to a 220V motor using a voltage convertor (sold separately).
  • It is supported by a heavy-gauge steel frame with telescoping steel handles, allowing easy breakdown for storage and transport, and two polyurethane flat free tires for easy movement.
  • It comes with a 5 / 16 inch thick wide-mouth drum having a holding capacity of up to 99 litres (3.5 cubic feet), and a plastic side-scraping blade to remove leftover epoxy from the drum walls.
  • This CE, UL and CSA approved Kushlan cement mixer is also available in 6 (Kushlan 600dd) and 10 (Kushlan 1000dd) cubic feet variants.

Shipping Info:

Ship weight (kg) 64.41
Ship height (cm)63.5
Ship length (cm)76.2
Ship width (cm)63.5
HS code8474310000

Related Products

Accessories

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

KUSHLAN PRODUCTS 350EPOXY Epoxy Cement Mixer, 3.5 Cubic Feet, 115V, 3/4 Hp

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes