KUSHLAN PRODUCTS 350DD Wheelbarrow Cement Mixer, 3.5 Cubic Feet, 115V, 3/4 Hp

In Stock
£396.28 (ex. VAT)

Get it by Wed, Dec 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via BACS

Part number

£396.28 /unit
Qty:
£ 396.28

Product Specifications:

ItemWheelbarrow Mixer
Axle TypeRigid
Drum Dia.22"
Drum MaterialPolyethylene
FrameHeavy Gauge Steel
HandlesTelescoping
HP3/4
Locking SystemPin
Motor115V Direct Drive
Net Weight96 lb.
Overall Height42"
Overall Length53"
Overall Width25"
Size3-1/2 cu. ft.
Wheel Diameter13.25"
Wheel Width3"
WheelsFlat Free Rubber

Product Details:

  • Drum Gauge (5/16")
  • Drum Opening (17")

Shipping Info:

Ship weight (kg) 63.5
Ship height (cm)63.5
Ship length (cm)76.2
Ship width (cm)63.5
HS code8474310000
Country of OriginCN

Related Products

Accessories

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

KUSHLAN PRODUCTS 350DD Wheelbarrow Cement Mixer, 3.5 Cubic Feet, 115V, 3/4 Hp

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes