KUSHLAN PRODUCTS 1000DD Pedestal Cement Mixer, 10 Cubic Feet, 120 V, 1 Hp

In Stock
£1920.70 (ex. VAT)

Get it by Wed, Dec 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via BACS

Part number

£1920.70 /unit
Qty:
£ 1920.70

Product Specifications:

ItemMovable Pedestal Mixer
Axle TypeRigid
Drum Dia.36"
Drum MaterialPolyethylene
FrameSteel Tubing
HandlesRemovable
HP1
Motor120V, Direct Drive ODP
Net Weight329 lbs.
Overall Height68"
Overall Length56"
Overall Width42"
Size10 Cu. Ft.
Wheel Diameter16"
Wheel Width3.5"
WheelsFlat Free

Product Details:

  • Kushlan 1000 DD is a 22-inch concrete mixer with a 10 cu. ft. mixing drum made of polyethylene to offer effective protection against dents and cracks.
  • The drum features 3 high-speed rotating steel blades made with mortar / concrete configuration to efficiently cut through hard materials, such as sand and gravel.
  • This UL-listed Kulshan cement mixer also features removable steel handles with cushion grip for convenient hauling and storage.

Shipping Info:

Ship weight (kg) 149.23
Ship height (cm)132.08
Ship length (cm)121.92
Ship width (cm)100.33
HS code8474310000
Country of OriginCN

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

KUSHLAN PRODUCTS 1000DD Pedestal Cement Mixer, 10 Cubic Feet, 120 V, 1 Hp

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes