-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adjustable Relief Valve |
---|---|
Body Material | Bronze |
Disc Material | Bronze |
Factory Set Pressure | 50 psi |
Inlet Size | 1" |
Inlet Type | FNPT |
Outlet Size | 1" |
Outlet Type | MNPT |
---|---|
Overall Height | 7.13" |
Overall Length | 3.125" |
Pressure Range | 1 to 300 psi |
Spring Material | 316 Stainless Steel |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | No |
Height (cm) | 24.38 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
HS Code | 8481400000 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.99 |
Please note that the item you have bought is a 115V.