-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Level Gauge |
---|---|
Accuracy | 1/8 of a Tank |
Assembly Nut Material | Aluminum |
Bushing Material | 316 Stainless |
Calibration Unit Increments | 1/8s of a Tank |
Calibration Unit Material | Inner Glass, Outer Plastic |
Connection Size | 1.5" NPT |
Extension Length | 0 |
Float Dia. | 1.375" |
Float Material | Stainless Steel |
---|---|
Gasket Material | Duro Nitrile |
Pressure Rating | 70 PSI |
Resolution | 1/8 of a Tank |
Rivet Material | Stainless Steel |
Rod Material | 316 Stainless |
Tank Depth | 101" |
Temp. Range | -20 to 200 Degrees F |
Type | Tank |
Height (cm) | 15.24 |
---|---|
Length (cm) | 160.02 |
Width (cm) | 15.24 |
HS Code | 9026106000 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.27 |
Please note that the item you have bought is a 115V.