-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Level Case |
---|---|
Color | Black/Yellow |
Construction | High Impact Styrene |
Height | 1.625" |
---|---|
Length | 48.75" |
Width | 2.75" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 124.46 |
Width (cm) | 7.62 |
HS Code | 3923900000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.52 |
Please note that the item you have bought is a 115V.