Sign In

KOMELON 00-ML1212 Measuring Wheel Compact 4"

In Stock
Item: AF4YRF
Model: 00-ML1212
Cross Ref: 9R027

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$50.09 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Measuring Wheel
Length 1000"
Type Compact
Wheel Circumference 1 ft.
Wheel Diameter 4"

Shipping Information

Height (cm) 10.41
Length (cm) 44.7
Width (cm) 10.92
HS Code 9029108000
Country Of Origin KR
Weight (kg) 0.57

Explore Products

Please note that the item you have bought is a 115V.

Agree