|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 99 13 Insulated Tool Set 15-pieces

Model: 98 99 13
Item: AA2FRC
Cross Reference: 10G353
£477.14

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Tool Set
Number of Pieces 15
Pliers Included Combination Pliers 8", Wire Stripper, Long-Nose Side-Cutting Pliers 8", Diagonal Cutter 6-1/4"
Protects Against Electrical Shocks up to 1000V
Screwdrivers Included (4) Slotted Screwdrivers: 2.5, 4, 5.5, 6.5mm
Tool Storage Type Included Roll
Wrenches Included (5) Open End Wrenches: 10, 13, 14, 17, 19mm
Max. Use Voltage 1000VAC
Tool Storage Included Yes
Online - Live Chat