|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 65 30 Insulated Wire Cap Self-clamping 30mm

Model: 98 65 30
Item: AA2FQV
Cross Reference: 10G346
£13.56

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Wire Cap
Color Red
Connector Type Slip-On
Description/Special Features Self-Clamping Plastic, For Protection Against Bare Live Cable Ends
Height 1.02"
Length 4-21/64"
Max. Voltage 1000
Max. Wire Size 30mm Dia.
Width 4.00"
Online - Live Chat