|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 65 20 Insulated Wire Cap Self-clamping 20mm

Model: 98 65 20
Item: AA2FQU
Cross Reference: 10G345
£11.54

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Wire Cap
Color Red
Connector Type Slip-On
Description/Special Features Self-Clamping Plastic, For Protection Against Bare Live Cable Ends
Height 0.62"
Length 3-15/16"
Max. Voltage 1000
Max. Wire Size 20mm Dia.
Width 3.26"
Online - Live Chat