|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 65 10 Insulated Wire Cap Self-clamping 10mm

Model: 98 65 10
Item: AA2FQT
Cross Reference: 10G344
£10.92

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Wire Cap
Color Red
Connector Type Slip-On
Description/Special Features Self-Clamping Plastic, For Protection Against Bare Live Cable Ends
Height 1.40"
Length 3-9/64"
Max. Voltage 1000
Max. Wire Size 10mm Dia.
Width 4.33"
Online - Live Chat