|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 65 03 Insulated Wire Cap Conical Slip-on Key 3

Model: 98 65 03
Item: AA2FQR
Cross Reference: 10G343
£8.09

In Stock

Add to Cart
Product Detail
  • Special Features: Plastic, Conductor Key 3, For Protection Against Bare Live Cable Ends
Product Specifications
Product Specifications
Item Insulated Wire Cap
Color Red
Connector Type Slip-On
Height 0.51"
Length 3-9/64"
Max. Voltage 1000
Max. Wire Size 10mm Dia.
Type Conical
Width 3.74"
Online - Live Chat