|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 55 Insulated Dismantling Cutter 7-1/8 Inch Length

Model: 98 55
Item: AA2FQK
Cross Reference: 10G336
£69.24

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Dismantling Cutter
Blade Material Vacuum-Hardened Stainless Surgical Steel
Blade Type Solid, Fixed, Hooked, Sickle Shape
Handle Color Red/Yellow
Handle Material Insulated Multi-Component
Handle Type Ergonomic With Slip Guard
Number of Blades Included 1
Overall Length 7-1/8"
Overall Thickness 1"
Overall Width 1-13/16"
Online - Live Chat