|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 53 13 Insulated Dismantling Cutter 7-1/4 Inch Length

Model: 98 53 13
Item: AA2FQH
Cross Reference: 10G334
£29.09

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Dismantling Cutter
Blade Material Oil-Hardened Special Tool Steel
Blade Type Narrow, Fixed, Sickle Shape
Handle Color Red/Yellow
Handle Material Insulated Multi-Component
Handle Type Ergonomic With Slip Guard
Number of Blades Included 1
Overall Length 7-1/4"
Overall Thickness 0.98"
Overall Width 1-21/32"
Online - Live Chat