|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 53 03 Insulated Dismantling Cutter 7-1/8 Inch Length

Model: 98 53 03
Item: AA2FQG
Cross Reference: 10G333
£25.50

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Dismantling Cutter
Blade Material Oil-Hardened Special Tool Steel
Blade Type Solid, Fixed, Hooked
Handle Color Red/Yellow
Handle Material Insulated Multi-Component
Handle Type Ergonomic With Slip Guard
Number of Blades Included 1
Overall Length 7-1/8"
Overall Thickness 0.98"
Overall Width 1-21/32"
Online - Live Chat