Sign In

KNIPEX

KNIPEX Screwdrivers

Screwdrivers(25 Products)

KNIPEX Solid Joint Pliers

Solid Joint Pliers(14 Products)

KNIPEX Plier Sets

Plier Sets(6 Products)

KNIPEX Specialty Pliers

Specialty Pliers(116 Products)

KNIPEX Wire End Connectors

Wire End Connectors(6 Products)

KNIPEX Tweezers

Tweezers(42 Products)

KNIPEX Open End Wrenches

Open End Wrenches(26 Products)

KNIPEX Rivet Tools

Rivet Tools(2 Products)

KNIPEX Tools

Tools(21 Products)

KNIPEX Pipe Wrenches

Pipe Wrenches(17 Products)

KNIPEX Parts

Parts(4 Products)

KNIPEX Socket Extensions

Socket Extensions(4 Products)

KNIPEX Spring Clamps

Spring Clamps(1 Product)

Things To Consider

Cross-Reference Alternatives

Knipex part numbers often cross-reference to various OTC products. So, if you're looking for a Knipex tool that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.

About Knipex

The brand's extensive catalogue includes wire strippers, dismantling tools, gripping pliers, nippers, cutting pliers, pincers, water pump pliers, pipe wrenches, cable & wire rope shears and more. Knipex bolt cutters are designed for cutting chains, bolts, wire meshes & padlocks and feature angled handles for minimising the operator effort by reducing force requirement. These Knipex cutters further come equipped with non-slip dual component handle sleeves for a secure grip and induction-hardened cutting edges for handling high-strength metals. For gripping, clamping and holding workpieces during welding operations, Knipex clamping-jaw locking pliers are suitable because of their toggle lever action that provides a high clamping force with minimal manual effort. These compact locking pliers feature rolled-steel construction facilitating a one-hand operation to provide user comfort for prolonged use and are offered in jaw widths ranging from 2.625 to 5.515 inches.

Major Trade Names

CoBolt Bolt Cutters

CoBolt Bolt Cutters

These cutters feature precision cutting edges for cutting both soft & hard wires with ease. These cutters cut components, such as rivets, bolts & nails instantly. They have induction hardened cutting edges with hardness up to 64 HRC for cutting through metals with ease. They have a gripping surface ...

under the joints for gripping & pulling wires. These cutters feature forged, heavy-duty steel construction which is multi-stage oil-hardened for extended life.

SmartGrip Pliers

SmartGrip Pliers

These pliers are ideal for applications that require frequent changeovers to workpieces having different sizes. They have an automatic adjustment feature for single-handed operation & adjustment. They further have a self-locking feature for preventing the plier from slipping when holding pipes & nut...

s.

Knipex Competitive Advantages

Knipex Bix

Knipex Bix

These tools cut sealing sleeves and pipes without generating any shavings. Their compact design fits in hand & offers job site portability and the locking mechanism enables safe transport.

Frequently Asked Questions

Do Knipex pliers need lubrication?

Yes, Knipex pliers should be lubricated at regular intervals with a motor oil or industrial oil.

Which crimping pliers are ideal for twin ferrules?

Pliers like self-adjusting wire ferrule crimping pliers are suitable to crimp twin ferrules.