-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Insulated Adjustable Wrench |
---|---|
Finish | Chrome |
Handle | Cushion Grip |
Jaw Capacity | 1.125" |
---|---|
Material | Chrome Vanadium Steel |
Overall Length | 10.25" |
Height (cm) | 1.5 |
---|---|
Length (cm) | 25.98 |
Width (cm) | 5.69 |
HS Code | 8204120000 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.52 |
Please note that the item you have bought is a 115V.