|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 5/8" Insulated Box End Wrench 5/8 Inch 8 Inch Length

Model: 98 01 5/8"
Item: AA2FMG
Cross Reference: 10G251
£54.00

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 5/8"
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 8"
SAE or Metric SAE
Size 5/8"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat