|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 5/16" Insulated Box End Wrench 5/16 Inch 6-1/4l

Model: 98 01 5/16"
Item: AA2FMF
Cross Reference: 10G250
£37.22

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 5/16"
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 6-1/4"
SAE or Metric SAE
Size 5/16"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat