|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 3/4" Insulated Box End Wrench 3/4 Inch 8 Inch Length

Model: 98 01 3/4"
Item: AA2FME
Cross Reference: 10G248
£56.16

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 3/4"
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 8"
SAE or Metric SAE
Size 3/4"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat