|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 22 Insulated Box End Wrench 22mm 8-7/8 Inch

Model: 98 01 22
Item: AA2FMC
Cross Reference: 10G246
£57.66

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 22mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 8-7/8"
SAE or Metric Metric
Size 22mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat