|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 19 Insulated Box End Wrench 19mm 8-7/8 Inch

Model: 98 01 19
Item: AA2FMB
Cross Reference: 10G245
£52.92

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 19mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 8-7/8"
SAE or Metric Metric
Size 19mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat