|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

KNIPEX 98 01 18 Insulated Box End Wrench 18mm 8-1/4 Inch

Model: 98 01 18
Item: AA2FMA
Cross Reference: 10G244
£52.54

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Box End Wrench
Finish Chrome Plated
Head Size 18mm
Material Vanadium Steel
Number of Points 12
Offset Cranked
Overall Length 8-1/4"
SAE or Metric Metric
Size 18mm
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat