-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Insulated Box End Wrench |
---|---|
Finish | Chrome Plated |
Head Size | 17mm |
Material | Vanadium Steel |
Number of Points | 12 |
Offset | Cranked |
---|---|
Overall Length | 8 5/64" |
SAE or Metric | Metric |
Size | 17mm |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 2.31 |
---|---|
Length (cm) | 15.01 |
Width (cm) | 1.3 |
HS Code | 8204110030 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.